Compression Straight Lug, Standard, 240 mm² Stranded, 500 kcmil Stranded, 0.51" Hole

Item #: 1254920

Cat #: RKS24012H

UPC: 782856588092

to view pricing and more.
Documents & Guides

Overview

CAD RKS24012H

Lug for straight compression connection.

Also known as: 782856588092, RKS24012H

Features & Benefits

  • Consistent material thickness, precise diameter and accurate cable fit; DIN46235

Specifications

Material: Copper
Width: 1.500 in
Finish: Tinned
Allowable Gauge Range: 0
Material: Copper
Finish: Tinned
Width: 1.500 in
Allowable Gauge Range: 0