Cable, Motor Power, W/Brake, Kinetix, 14AWG, Continuous Flex, 25M

Item #: 1255022

Cat #: 2090-CSBM1E1-14AF25

UPC: 889508726632

to view pricing and more.
Documents & Guides
Cable, Motor Power, W/Brake Wire, Kinetix, 14 AWG, Continuous Flex, 25 Meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Motor Power, W/Brake Wire, Kinetix, 14 AWG, Continuous Flex, 25 Meter *** Rockwell Automation Preferred Product ***

A wide variety of power and feedback cables with rugged DIN connectors are available for connecting your motion control system. Standard (non-flex) motor power and feedback cables are available for all Allen-Bradley servo motors and actuators. Continuous-flex rated cables, intended for moving applications, are also available. Continuous-flex extension and standard (non-flex) transition cables are also available for your applications that require them.

Also known as: 889508726632, 2090-CSBM1E1-14AF25

Specifications

Type: Connection Cable
Length: 25 m
Gauge: 14 AWG
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Gauge: 14 AWG
Length: 25 m
Special Program: Rockwell Automation Preferred Product