Toggle Switch Wallplate, 1-Gang, High Polished Brass

Item #: 125518

Cat #: 64071

UPC: 095327640718

to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: High Polished Brass.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: High Polished Brass.
Also known as: 095327640718, 64071

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 1
Material: Steel
Color: Brass
Type: Toggle Switch
Size: Standard
Material: Steel
Mounting: Device
Gangs: 1
Color: Brass