TWO DOOR CP DISCONNECT ENCL.

Item #: 1255183

Cat #: A72CPX7218LPFTCG

UPC: 783510256647

to view pricing and more.

Overview

TWO DOOR CP DISCONNECT ENCL.

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510256647, A72CPX7218LPFTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 72.500 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 72.500 in