CC 600 20AWG/5c UL/CSA AWM Flexible Control Cable

Item #: 1255288

Cat #: 2042005

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 20/5C UL CSA 600V

Overview

CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 20/5C UL CSA 600V
Also known as: 2042005

Specifications

Type: Chemical Resistant
Material: Copper, PVC
Color: Gray
Volts AC: 600
Stranding: Stranded
Type: Chemical Resistant
Color: Gray
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600