ABB S403M-C10 SMISSLN MCB IEC 3P 10

Item #: 1255528

Cat #: S403M-C10

UPC: 612270102942

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

ABB S403MC10
Also known as: 612270102942, S403M-C10

Specifications

Poles: 3
Amps: 10
Mounting: DIN Rail
Volts AC: 240, 415
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Family / Style: S400
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 240, 415
Type: Trip Curve C