Sequestr External Disconnect Pkg Wht In Type 12, 90.12x197.75x18.12, Gray, Steel

Item #: 1255715

Cat #: A90XD5EW18FTCLP

UPC: 783510169657

to view pricing and more.
Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Wht In Type 12, A90XD5EW18FTCLP item measures 90.12x197.75x18.12in with material of Steel color Gray.

Overview

Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Wht In Type 12, A90XD5EW18FTCLP item measures 90.12x197.75x18.12in with material of Steel color Gray.

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510169657, A90XD5EW18FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 18.120 in
Finish: Powder Coated
Height: 90.120 in
Width: 197.750 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 18.120 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Width: 197.750 in