Connection Cable , E1 Extension, 18AWG, TPE, Continuous-Flex, 30m

Item #: 1255939

Cat #: 2090-CSBM1E1-18AF30

UPC: 889508407876

to view pricing and more.
Documents & Guides
Connection Cable , Kinetix, E1 Extension, 18 AWG, TPE, Continuous-Flex, Single Motor Power and Feebdack with Brake Wires, 30 meter

Overview

Connection Cable , Kinetix, E1 Extension, 18 AWG, TPE, Continuous-Flex, Single Motor Power and Feebdack with Brake Wires, 30 meter
Also known as: 889508407876, 2090-CSBM1E1-18AF30

Specifications

Gauge: 18 AWG
Type: Cable, Power
Volts AC: 1kV
Length: 30 m
Gauge: 18 AWG
Volts AC: 1kV
Type: Cable, Power
Length: 30 m