Electrical Glove Kit, Class 0, Size 10

Item #: 125625
Cat #: GK011B/10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Glove Kit, Class 0, Size 10, Black, Rubber, Length: 11 Inch, Maximum Rating: 1000 Volt.

Overview

Electrical Glove Kit, Class 0, Size 10, Black, Rubber, Length: 11 Inch, Maximum Rating: 1000 Volt.
Also known as: GK011B/10

Specifications

Volts AC: 1000
Color: Black
Length: 11 in
Material: Rubber
Volts AC: 1000
Length: 11 in
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)