1-100W MED LARGE POST LANTERN Black

Item #: 125629

Cat #: P5402-31

UPC: 785247146673

Sign In or Register to view pricing and more.
Documents & Guides
One-light steel post lantern with etched glass and a textured Black powdercoat finish.

Overview

One-light steel post lantern with etched glass and a textured Black powdercoat finish.
Also known as: 785247146673, P5402-31

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Standards: California Proposition 65
Length: 18.250 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Length: 18.250 in
Wattage: 100
Mounting: Post
Standards: California Proposition 65