6.5W MR16 LED Lamp, 50K

Item #: 1256488

Cat #: S9494

UPC: 045923094941

Sign In or Register to view pricing and more.
Documents & Guides
6.5 Watt; LED MR16 LED; 5000K; 25 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC

Overview

6.5 Watt; LED MR16 LED; 5000K; 25 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923094941, S9494

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 5000 (Bright White)
Lumens: 500
Color Rendering Index (CRI): 80
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes
Angle: 25°
Volts AC: 12
Lumens: 500
Wattage: 6.500
Light Technology: LED
Base: 2-Pin (GU5.3)