LED Roadway Luminaire, 3000K, 120-277V, 174W, 20100 Lumen

Item #: 1256565

Cat #: ERL2021C330AGRAY

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Luminaire, Double Module, 3000K, 120-277 Volt, 174 Watt, 20100 Lumen, Standard 0-10V Dimmable, Gray

Overview

LED Roadway Luminaire, Double Module, 3000K, 120-277 Volt, 174 Watt, 20100 Lumen, Standard 0-10V Dimmable, Gray
Also known as: ERL2021C330AGRAY

Specifications

Type: Pole Light, 0-10V Dimming
Color Temperature: 3000 (Warm White)
Color: Gray
Mounting: Slipfitter
Wattage: 174
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light, 0-10V Dimming
Color: Gray
Wattage: 174
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277