Surge protection device, HEPD, 50kA, 120/240 V, 1 phase, 3 wire, SPD type 1

Item #: 1256604

Cat #: HEPD50

UPC: 785901006626

to view pricing and more.
Surge protection device, HEPD, 50kA, 120/240 Volt AC, 1 phase, 3 wire, SPD type 1

Overview

Surge protection device, HEPD, 50kA, 120/240 Volt AC, 1 phase, 3 wire, SPD type 1

HEPD whole house devices are designed to deliver AC surge protection for the entire AC power system in a home. HEPDs are compact in size and are designed to protect AC wires in the home from surges that could affect home electronics and appliances not connected to surge strips. For use on 120/240 VAC single phase, 3 wire systems with an isolated ground. This device provides 25 kA of short circuit protection and 50 kA of surge protection per phase. The surge protection device is in a NEMA 4X housing. The surge protection device is UL listed.

Also known as: 785901006626, HEPD50

Specifications

Type: Surge Protection Device
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Type: Surge Protection Device
Volts AC: 120/240
Interrupt Rating AC: 50 kA
Phase: 1
Standards: California Proposition 65