Controller, GuardLogix 5380, SIL2/PLd, 5/2.5MB Memory, 120 Nodes

Item #: 1256633

Cat #: 5069-L350ERS2

UPC: 889508449012

to view pricing and more.
Documents & Guides
Controller, Safety, Compact GuardLogix 5380, SIL2/PLd, 5 MB Standard & 2.5 MB Safety Memory, 120 Nodes, 31 I/Os *** Rockwell Automation Preferred Product ***

Overview

Controller, Safety, Compact GuardLogix 5380, SIL2/PLd, 5 MB Standard & 2.5 MB Safety Memory, 120 Nodes, 31 I/Os *** Rockwell Automation Preferred Product ***

Our CompactLogix™ and Compact GuardLogix® 5380 controllers provide higher performance, increased capacity, improved productivity and enhanced security to help meet the growing demands of smart machines and equipment for manufacturing. All standard and safety controllers use a modern programming environment, Studio 5000 Logix Designer® application, to allow users to work collaboratively to design and maintain their systems. This common environment optimizes efficiency, reduces time to commission and manages integrated motion over EtherNet/IP™ for high-speed motion applications and up to SIL 3/PLe safety solutions. These controllers are ideal for applications requiring high-performance communications, I/O and motion control for up to 32 axes.

Also known as: 889508449012, 5069-L350ERS2

Specifications

Type: Controller, Safety
Mounting: Chassis
Size: 5/2.5 MB
Special Program: Rockwell Automation Preferred Product
Type: Controller, Safety
Size: 5/2.5 MB
Mounting: Chassis
Special Program: Rockwell Automation Preferred Product