60041 AREAFLD1A110UNVD850T4BZ 1/CS 1/SKU

Item #: 1256699

Cat #: AREAFLD1A/110UNVD850/T4/BZ

UPC: 046135600418

to view pricing and more.
Documents & Guides
No Documents Available
60041 AREAFLD1A110UNVD850T4BZ 1/CS 1/SKU *Sylvania Part # 60041*

Overview

60041 AREAFLD1A110UNVD850T4BZ 1/CS 1/SKU *Sylvania Part # 60041*
Also known as: 046135600418, AREAFLD1A/110UNVD850/T4/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Mounting: Surface
Color: Bronze
Lumens: 13300
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 13300
Dimmable: Yes
Wattage: 110
Color: Bronze
Light Technology: LED