
7W CFL Retrofit LED Lamp, 27K
Item #: 1256707
Cat #: LED-7311-27K-G2
UPC: 844006073190
to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 7W, 120-277V, Bulb: PL, Base: 2-Pin (G23-2), Lumens: >815, CRI: >85, Color Temperature: 2700K, Beam Angle: 120°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or 120-277VAC Line Voltage. *Not approved for enclosed fixtures.
Overview
Non-Dimmable LED Lamp, 7W, 120-277V, Bulb: PL, Base: 2-Pin (G23-2), Lumens: >815, CRI: >85, Color Temperature: 2700K, Beam Angle: 120°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or 120-277VAC Line Voltage. *Not approved for enclosed fixtures.
Also known as: 844006073190, LED-7311-27K-G2
Specifications
| Lumens: | 815 |
| Wattage: | 7 |
| Shape: | PL-S (Single Tube), PL-C (Quad Tube) |
| Color Rendering Index (CRI): | 85 |
| Material: | Plastic |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (G23-2) |
| Angle: | 120° |
| Volts AC Range: | 120 - 277 |
| Lumens: | 815 |
| Shape: | PL-S (Single Tube), PL-C (Quad Tube) |
| Material: | Plastic |
| Light Technology: | LED |
| Base: | 2-Pin (G23-2) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 7 |
| Color Rendering Index (CRI): | 85 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Angle: | 120° |