Terminal Block, 25A, 600V AC/DC, Red, 2.5mm, Feed Through

Item #: 12568
Cat #: 1492-J3-RE
UPC: 662073057932
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, Red, 2.5 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, Red, 2.5 mm, Feed Through, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J3-RE from Rockwell Automation® is a red 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073057932, 1492-J3-RE

Specifications

Color: Red
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts AC: 600
Size: 2.500 mm
Allowable Gauge Range: 22 - 12
Color: Red
Volts DC: 600
Poles: 1
Volts AC: 600
Allowable Gauge Range: 22 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)