N4X WIREWAY 6X6 STRAIGHT-304SS

Item #: 1256866

Cat #: 1487D120SS

UPC: 623980058672

to view pricing and more.
Documents & Guides
N4X WIREWAY 6X6 STRAIGHT-304SS

Overview

N4X WIREWAY 6X6 STRAIGHT-304SS
Also known as: 623980058672, 1487D120SS

Specifications

Length: 120 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Length: 120 in
Height: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in