40W HID Retrofit LED Lamp, 50K

Item #: 1256962

Cat #: S29751

UPC: 045923297519

to view pricing and more.
Documents & Guides
LED Lamp, 40W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 360°; 270°; 180°, Base: Mogul Extended (ES39), Lumens: 5200, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 175W HID, 300W Incand., 65W CFL. P/N: 40W/LED/HID/MB/5000K/100-277V/EX39. Lawful for sale in California. Approved for totally enclosed fixtures. IP65 Rated.

Overview

LED Lamp, 40W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 360°; 270°; 180°, Base: Mogul Extended (ES39), Lumens: 5200, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 175W HID, 300W Incand., 65W CFL. P/N: 40W/LED/HID/MB/5000K/100-277V/EX39. Lawful for sale in California. Approved for totally enclosed fixtures. IP65 Rated.

40 Watt LED HID Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts

Also known as: 045923297519, S29751

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 5200
Diameter: 3 1/2 in, 8 7/8 in
Color Rendering Index (CRI): 80
Color: White
Length: 7 7/8 in
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Lumens: 5200
Color Rendering Index (CRI): 80
Length: 7 7/8 in
Wattage: 40
Diameter: 3 1/2 in, 8 7/8 in
Color: White
Base: Mogul Extended Screw (EX39)