10W A19 LED Lamp, 30K

Item #: 1257042

Cat #: LED10A19/DIM/O/930/U/B

UPC: 046135781124

to view pricing and more.
Documents & Guides
LED Lamp, A19, 10 Watt, 800 Lumen, 3000K, 93 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 60W Incandescent, 1 per SKU, 6 per Case

Overview

LED Lamp, A19, 10 Watt, 800 Lumen, 3000K, 93 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 60W Incandescent, 1 per SKU, 6 per Case

SYLVANIA ULTRA LED High CRI A-line lamps are high performing bulbs that are ideal for ambient or general lighting applications in both residential and commercial applications.

Also known as: 046135781124, LED10A19/DIM/O/930/U/B

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 93
Type: Dimmable
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Type: Dimmable
Light Technology: LED
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 93
Shape: A19 (Arbitrary)
Dimmable: Yes