N16 1K 115V 1P 316SS COR LVL2

Item #: 1257058

Cat #: N160116G802

UPC: 783510357078

Sign In or Register to view pricing and more.

Overview

N16 1K 115V 1P 316SS COR LVL2

SpectraCool Narrow Indoor/Outdoor Air Conditioners provide the same broad spectrum of cooling capacity and options and the SpectraCool Indoor/Outdoor units in a more narrow, space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.

Also known as: 783510357078, N160116G802

Specifications

Wattage: 235
Width: 7.520 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
BTU: 800
Height: 16.510 in
Wattage: 235
Depth: 6.300 in
Material: Stainless Steel 316L
BTU: 800
Width: 7.520 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Height: 16.510 in