7W PAR20 LED Lamp, Amber

Item #: 1257059

Cat #: S29188

UPC: 045923291883

to view pricing and more.
Documents & Guides
7PAR20/LED/40FT/AM, LED Lamp, 7 Watt, PAR20, Amber Color, 40 Degree Beam Spread, Medium Base, 120 Volt

Overview

7PAR20/LED/40FT/AM, LED Lamp, 7 Watt, PAR20, Amber Color, 40 Degree Beam Spread, Medium Base, 120 Volt
Also known as: 045923291883, S29188

Specifications

Color: Amber
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 340
Shape: PAR20 (Sealed Beam)
Type: Lamp
Light Technology: LED
Color: Amber
Wattage: 7
Lumens: 340
Type: Lamp
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED