Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic

Item #: 12572

Cat #: 8081FDBL

UPC: 018997808158

to view pricing and more.
Documents & Guides
Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Smooth Mounting of Large Fixtures on all Types of Siding.

Overview

Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Smooth Mounting of Large Fixtures on all Types of Siding.

Works on all siding types. Before or after siding is up, Mounting holes on inside of box. Textured paintable surface. NM cable connector provided. 6-1/2 x 10-1/2 mounting surface. Provides a .895 J-channel. 15-1/2 cubic inch box.With Flange

Also known as: 018997808158, 8081FDBL

Specifications

Mounting: Vertical
Gangs: 1
Depth: 1.125 in
Width: 6.500 in
Height: 10.500 in
Mounting: Vertical
Depth: 1.125 in
Height: 10.500 in
Gangs: 1
Width: 6.500 in