1G 040 SAT.BRS.BLANK

Item #: 125769

Cat #: 94151

UPC: 095327941518

to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Solid Brass, Thickness: 0.04IN

Overview

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Solid Brass, Thickness: 0.04IN
Also known as: 095327941518, 94151

Specifications

Type: Blank Plate, Box Mount
Size: Standard
Mounting: Box
Gangs: 1
Material: Steel
Color: Brass
Type: Blank Plate, Box Mount
Mounting: Box
Material: Steel
Size: Standard
Gangs: 1
Color: Brass