1G 040 SAT.BRS.SGL.RCPT.

Item #: 125783

Cat #: 94091

UPC: 095327940917

to view pricing and more.
Documents & Guides
Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Solid Brass, Thickness: 0.04IN

Overview

Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Solid Brass, Thickness: 0.04IN
Also known as: 095327940917, 94091

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Material: Brass
Type: Single Receptacle
Color: Brass
Mounting: Device
Gangs: 1
Type: Single Receptacle
Size: Standard
Material: Brass
Color: Brass