This product has been discontinued.

PROG P8737-30 HAL3 18in LINKING CAB
Item #: 125789
Cat #: P8737-30
UPC: 785247162048
Sign In or Register to view pricing and more.
PRO P8737-30 HAL3 18in LINKI
Overview
PRO P8737-30 HAL3 18in LINKI
Also known as: 785247162048, P8737-30
Specifications
| Type: | Undercabinet, Landscape, Utility |
| Color: | White |
| Standards: | California Proposition 65 |
| Type: | Undercabinet, Landscape, Utility |
| Standards: | California Proposition 65 |
| Color: | White |