Cable Tie Mount, User App Adh., .61" (15

Item #: 12579

Cat #: TM3A-C

UPC: 074983581207

to view pricing and more.
Documents & Guides
The cable tie mount in natural color is applied with user-supplied adhesive and is 0.61" (15.5 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of

Overview

The cable tie mount in natural color is applied with user-supplied adhesive and is 0.61" (15.5 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of
Also known as: 074983581207, TM3A-C

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Color: Natural
Material: Nylon
Mounting: Adhesive