1G 040 SAT.BRS.SW.

Item #: 125790

Cat #: 94071

UPC: 095327940719

to view pricing and more.
Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Solid Brass, Thickness: 0.04IN

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Solid Brass, Thickness: 0.04IN
Also known as: 095327940719, 94071

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 1
Material: Brass
Color: Brass
Type: Toggle Switch
Size: Standard
Material: Brass
Mounting: Device
Gangs: 1
Color: Brass