Wired Chime Kit, Illuminated, 1-Pushbutton

Item #: 1258044
Cat #: BK240LWH
UPC: 026715255030
Sign In or Register to view pricing and more.
Documents & Guides
Wired Chime Kit, Includes: (1) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (4.358"H x 6.733"W x 1.625"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.

Overview

Wired Chime Kit, Includes: (1) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (4.358"H x 6.733"W x 1.625"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Exclusive transformer design saves valuable time during the installation process. No more mounting the transformer in a remote location and running wires to various points. With NuTone’s patented system, just run the wire, then connect and drop the entire transformer in the junction box. Two simple low voltage connections later and the chime is installed and working. You can move on to the next project.
Also known as: 026715255030, BK240LWH

Specifications

Mounting: Surface
Volts AC: 16
Material: Plastic
Color: White
Mounting: Surface
Material: Plastic
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)