Time Meter, Hour, Round, 115VAC, 2.80"

Item #: 125808

Cat #: 6-T-3H-508RPM-406

UPC: 786685114699

to view pricing and more.
Documents & Guides
Time Meter, Hour, Round, 115 Volt AC, 2.80 Inch, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Time Meter, Hour, Round, 115 Volt AC, 2.80 Inch, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s 6-T-3H hour meters are heavy-duty elapsed time meters with NEMA 4X protection.

Also known as: 786685114699, 6-T-3H-508RPM-406, analog meter

Specifications

Type: Hour Meter
Volts AC: 115
Diameter: 2.800 in
Type: Hour Meter
Diameter: 2.800 in
Volts AC: 115