Safety Switch, 600A, 3P, 240V, GD Fusible, NEMA 3R

Item #: 1258106

Cat #: GF326NRA

UPC: 887621872540

to view pricing and more.
Documents & Guides
600 AMP, 3-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses

Overview

600 AMP, 3-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses
Also known as: 887621872540, GF326NRA

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R