Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S11392
Item #:
125812
Cat #:
S4121
UPC:
045923041211
Sign In or Register to view pricing and more.
35 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Overview
35 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923041211, S4121
Specifications
Wattage: | 35 |
Color Temperature: | 2900 (Warm White) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Lumens: | 350 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3) |
Wattage: | 35 |
Shape: | MR16 (Mini Reflector) |
Color: | Frosted |
Lumens: | 350 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Customer Reviews
No reviews for this product
(0)