36 WATT - LED HID REPLACEMENT AMBER MEDIUM BASE 100-277 VOLT

Item #: 1258199
Cat #: S9489
UPC: 04592309489
Sign In or Register to view pricing and more.
Documents & Guides
36 Watt - LED HID Replacement; Amber; Medium Base; 100-277 Volt

Overview

36 Watt - LED HID Replacement; Amber; Medium Base; 100-277 Volt
Also known as: 04592309489, S9489

Specifications

Base: Medium Screw (E26)
Material: Plastic, Aluminum
Wattage: 36
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 4140
Base: Medium Screw (E26)
Wattage: 36
Light Technology: LED
Lumens: 4140
Material: Plastic, Aluminum
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)