Pushbutton Screw Cover Type 4X, 6PBx30.5mm, SS304

Item #: 12583

Cat #: E6PBSS

UPC: 783510596507

Sign In or Register to view pricing and more.
This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E6PBSS item measures 6PBx30.5mm with a material of SS304.

Overview

This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E6PBSS item measures 6PBx30.5mm with a material of SS304.

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510596507, E6PBSS

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 3 in
Height: 9.500 in
Width: 6.250 in
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 5.100 lb
IP/NEMA Rating: IP66, NEMA 4X
Height: 9.500 in
Material: Stainless Steel 304
Weight: 5.100 lb
Depth: 3 in
Width: 6.250 in
Finish: Brushed #4