Copper Patch Cord, Cat 6A, Violet S/FTP

Item #: 1258352

Cat #: STP6X25VL

UPC: 074983013272

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 25 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 25 ft.
Also known as: 074983013272, STP6X25VL

Specifications

Length: 25 ft
Material: Copper
Color: Violet
Length: 25 ft
Color: Violet
Material: Copper