This product may not be available in all locations.
2
more

Main Circuit Breaker, 400A, 480/277VAC, KD Breaker Type
Item #: 1258508
Cat #: BKKD400
UPC: 786689030933
to view pricing and more.
Documents & Guides
Main Circuit Breaker, 400 Amp, 480/277 Volt AC, KD Breaker Type, Top/Bottom Feed, 1 or 3 Phase, Fault Current Rating: 65 kAIC @ 240V AC and 35 kAIC @ 480V
Overview
Main Circuit Breaker, 400 Amp, 480/277 Volt AC, KD Breaker Type, Top/Bottom Feed, 1 or 3 Phase, Fault Current Rating: 65 kAIC @ 240V AC and 35 kAIC @ 480V
Eaton's Pow-R-Line 2a lighting and appliance panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 480 Vac, 250 Vdc and 600 A applications.
Also known as: 786689030933, BKKD400
Specifications
| Phase: | 3, 1 |
| Mounting: | Panel |
| Volts AC: | 480, 277 |
| Amps: | 400 |
| Interrupt Rating AC: | 65 kA |
| Phase: | 3, 1 |
| Volts AC: | 480, 277 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Amps: | 400 |