71170 AREAFLD1A070UNVD850T4BZ 1/CS 1/SKU

Item #: 1258584

Cat #: AREAFLD1A/070UNVD850/T4/BZ

UPC: 046135711701

to view pricing and more.
Documents & Guides
No Documents Available
71170 AREAFLD1A070UNVD850T4BZ 1/CS 1/SKU *Sylvania Part # 71170*

Overview

71170 AREAFLD1A070UNVD850T4BZ 1/CS 1/SKU *Sylvania Part # 71170*
Also known as: 046135711701, AREAFLD1A/070UNVD850/T4/BZ

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Lumens: 8700
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 70
Lumens: 8700
Color: Bronze
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Light Technology: LED