This product has been discontinued.
Halogen Linear Lamp, Double-Ended, Infrared, T3, 1600W, 240V
Item #:
125903
Cat #:
1600T3Q/IR-240V
UPC:
046135598647
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, Infrared, 1600 Watt, 240 Volt, Bulb: T3 (Tubular), Base: Flexible Nickel Lead Wires, CRI: 100, Color Temperature: 2440K, Standard Case Qty: 12 Sylvania Part # 59864
Overview
Halogen Linear Lamp, Double-Ended, Infrared, 1600 Watt, 240 Volt, Bulb: T3 (Tubular), Base: Flexible Nickel Lead Wires, CRI: 100, Color Temperature: 2440K, Standard Case Qty: 12 Sylvania Part # 59864
Also known as: 046135598647, 1600T3Q/IR-240V
Specifications
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Wattage: | 1600 |
Volts AC: | 240 |
Color Temperature: | 2400 (Warm White) |
Light Technology: | Halogen |
Shape: | T3 (Tubular) |
Wattage: | 1600 |
Color Temperature: | 2400 (Warm White) |
Color Rendering Index (CRI): | 100 |
Volts AC: | 240 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)