Instrumentation Cable, 4/0-3, EPR/CPE Pairs, POS, TC-ER, 600V

Item #: 1259110

Cat #: 59199699

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Instrumentation Cable, 4/0 AWG, 3 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant

Overview

Type TC-ER Instrumentation Cable, 4/0 AWG, 3 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant
Also known as: 59199699

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Jacket: CPE
Conductors: 3
Color: Black
Volts AC: 600
Material: Copper
Gauge: 4/0 AWG
Jacket: CPE