50W JD DC BAYONET FROSTED

Item #: 125921
Cat #: S1982
UPC: 045923019821
Sign In or Register to view pricing and more.

Overview

50W JD DC BAYONET FROSTED
Also known as: 045923019821, S1982

Specifications

Shape: T4 (Tubular)
Volts AC: 120
Lumens: 675
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: Bayonet (BA15d)
Shape: T4 (Tubular)
Lumens: 675
Wattage: 50
Base: Bayonet (BA15d)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)