SER Service Entrance Cable, 2/3, Aluminum, Cut to Length
Item #:
1259351
Cat #:
SER2224-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 2 AWG and (1) 4 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Overview
(3) 2 AWG and (1) 4 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: SER2224-CUT, 100A SER
Specifications
Conductors: | 3 |
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Gauge: | 2 |
Volts AC: | 600 |
Material: | Aluminum |
Conductors: | 3 |
Color: | Gray |
Gauge: | 2 |
Material: | Aluminum |
Jacket: | PVC |
Length: | Cut to Length |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)