MC Cable, Aluminum Flex, (4) 1/0 Str Alum w/Ground, Cut to Length

Item #: 1259382

Cat #: MCAL1/01/01/01/04STRWG-CUT

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 1/0 AWG Stranded Aluminum with 4 AWG Ground, Cut to Length

Overview

MC Cable, Aluminum Flex, (4) 1/0 AWG Stranded Aluminum with 4 AWG Ground, Cut to Length

Feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings

Also known as: MCAL1/01/01/01/04STRWG-CUT

Specifications

Jacket: Aluminum
Length: Cut to Length
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 4
Material: Aluminum
Stranding: Stranded
Jacket: Aluminum
Gauge: 1/0 AWG
Conductors: 4
Stranding: Stranded
Length: Cut to Length
Volts AC: 600
Material: Aluminum