MC, Aluminum Armor, 14/2 w/Ground, Solid, Cut to Length

Item #: 1259409

Cat #: MCAL142SOLWG-CUT

UPC:

to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 14 AWG, 2 Conductor, Solid, Copper, 14 AWG (solid green) Ground, Cut to Length, Black, White Conductors

Overview

Armored Cable - Aluminum, Type MC, 14 AWG, 2 Conductor, Solid, Copper, 14 AWG (solid green) Ground, Cut to Length, Black, White Conductors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL142SOLWG-CUT

Specifications

Conductors: 2
Material: Copper
Color: Black/White
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Conductors: 2
Color: Black/White
Length: Cut to Length
Gauge: 14 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid