MC Cable, Aluminum Flex, 2/4 w/Ground, Stranded, Cut to Length

Item #: 1259413

Cat #: MCAL24STRWG-CUT

UPC:

to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 2 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red, Blue Conductors

Overview

Armored Cable - Aluminum, Type MC, 2 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red, Blue Conductors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCAL24STRWG-CUT

Specifications

Material: Copper
Jacket: Aluminum
Length: Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 4
Stranding: Stranded
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Jacket: Aluminum
Gauge: 2 AWG
Conductors: 4