MC Cable, Aluminum Flex, 3/3 w/Ground, Stranded, Cut to Length

Item #: 1259414

Cat #: MCAL33STRWG-CUT

UPC:

to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 3 AWG, 3 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors

Overview

Armored Cable - Aluminum, Type MC, 3 AWG, 3 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCAL33STRWG-CUT

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Gauge: 3 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 3 AWG
Stranding: Stranded
Material: Copper
Length: Cut to Length
Volts AC: 600