20W MR16 Lensed Flood 24 Volt

Item #: 125945

Cat #: S1992

UPC: 045923019920

to view pricing and more.
Documents & Guides
20 Watt; Halogen; MR16; BAB/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 24 Volt

Overview

20 Watt; Halogen; MR16; BAB/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 24 Volt
Also known as: 045923019920, S1992

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 190
Volts AC: 24
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 24
Light Technology: Halogen
Wattage: 20
Lumens: 190
Dimmable: Yes
Base: 2-Pin (GU5.3)