2 AWG Bare Copper, Tinned, Solid, Cut to Length

Item #: 1259495
Cat #: BARESD2SOLTINNED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG Soft Drawn Bare Copper, Tinned, Solid, Cut to Length

Overview

2 AWG Soft Drawn Bare Copper, Tinned, Solid, Cut to Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: BARESD2SOLTINNED-CUT

Specifications

Length: Cut to Length
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: Cut to Length
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)