12 AWG XHHW Stranded Copper, White, Cut to Length, Limited Quantities Available

Item #: 1259513

Cat #: XHHW12STR7WHT-CUT

UPC:

to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, White, Cut to Length

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, White, Cut to Length

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW12STR7WHT-CUT

Specifications

Gauge: 12 AWG
Material: Copper
Length: Cut to Length
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 12 AWG
Length: Cut to Length
Volts AC: 600
Jacket: XLPE
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded