1 AWG THHN/THWN-2 Stranded Copper, Blue, Cut to Length
Item #:
1259517
Cat #:
THHN1STRBLU-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Blue, Cut to Length
Overview
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Blue, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN1STRBLU-CUT
Specifications
Gauge: | 1 |
Color: | Blue |
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 1 |
Jacket: | PVC |
Length: | Cut to Length |
Conductors: | 1 |
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)