1 AWG THHN/THWN-2 Stranded Copper, Red, Cut to Length

Item #: 1259518
Cat #: THHN1STRRED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Red, Cut to Length

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Red, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN1STRRED-CUT

Specifications

Color: Red
Gauge: 1
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Length: Cut to Length
Conductors: 1
Gauge: 1
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)